Beli ac fuji electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.799.900

    Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Fuji Electric's new low voltage FRENIC-HVAC series are slim-type inverters designed for energy savings and optimal control of fan and pump applications. These inverters have key features such as a real time clock, PID (4) controls, torque vector control, removable keypad, fire mode, and filter clogging prevention functions. Reduce cost and power consumption with the high-performance FRENIC-HVAC.
  2. Fuji Electric Variable Frequency Drive
    Mulai

    Rp4.599.900

    Fuji Electric Variable Frequency Drive
    Deskripsi:
    Fuji FRENIC-Mega series VFDs are compact for tight spaces and feature dynamic torque vector control that calculates the appropriate power based on the motor's load. These drives support high horsepower motors found in compressors, chillers, machine tools, and extruders.
  3. Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp7.299.900

    Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)
    atribut:
    • Phase: 3
    • Voltage (V): 400
    • Type: EMC Filter Built In
  4. Fuji Electric LV Inverter FRENIC-HVAC (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp9.999.900

  5. Fuji Electric Compact Inverter FRENIC-Mini C2 Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp4.699.900

    Fuji Electric Compact Inverter FRENIC-Mini C2 Series (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V/f patterns Point settable Compact (horizontal close contact mounting possible (side-by-side mounting) -RS485 communication card (option) can be built in-Ensures dimensional compatibility with the FVR-C11S series.
    atribut:
    • Protection Class: IP20 closed type, UL open type
    • Dimensions d (mm): 139
    • Dimension D1 (mm): 99
    • Power Supply: Single phase 100-120V
    • Dimension D2 (mm): 40
    • Allowable Fluctuation of Voltage: +10~-10%
    • Applicable Motor Capacity (kW): 0.75
    • Braking Torque: 100% (Caution) This is the average braking torque when AVR control is OFF for the motor alone.
    • Cooling Method: Self-cooling
    • DC braking: Braking start frequency: 0.0 to 60.0Hz, braking time: 0.0 to 30.0s, braking operation level: 0 to 100%
    • Frequency Tolerance (Hz): +5~-5%
    • Output Rated Frequency (Hz): 50/60
    • Output overload current rating: 150% -1min of rated output current 200% -0.5s
    • Output voltage (V): 3-phase 200-240 (with AVR function)
    • Rated Input Current (A): (With DCR) 12.0, (Without DCR) 16.1 (Caution) This is the value calculated under the conditions set by the manufacturer.
    • Rated Output Capacity (kVA): 1.6 (caution) The rated capacity indicates the case where the voltage is 220V rating.
    • Rated Output Current (A) : 4.2
    • Required Capacity for Input Power (kVA): (With DCR) 1.3
    • Tolerance for Instantaneous Voltage Drop of Input Power: Operation continues at 85V or higher. If the voltage drops below 85V from the rated input state, operation continues for 15ms.
  6. Fuji Electric Constant Torque Drives Accessories
    Mulai

    Rp479.900

    Fuji Electric Constant Torque Drives Accessories
    Deskripsi:
    A single option card connectable at a time to any of A-, B- and C-ports.
  7. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  8. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  9. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  10. Schneider Electric Vivace
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  11. VOZ Hybrid Solar Inverter (Inverter Solar Panel)
    Mulai

    Rp5.999.900

    VOZ Hybrid Solar Inverter (Inverter Solar Panel)
    Deskripsi:
    Solar Baterai Inverter Hybrid 3 KVABiasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSInverter Solar Hybrid adalah sebuah perangkat yang memiliki kemampuan seperti inverter on grid dan inverter baterai. Secara sederhana bisa juga dikatakan bahwa pada dasarnya hybrid inverter adalah inverter tenaga surya yang dikombinasikan dengan solar charge controller dalam satu unit komponen. Inverter modern ini menggunakan pengukur energi sederhana untuk mengukur konsumsi listrik dan perangkat lunak pintar yang dapat diprogram untuk menentukan penggunaan paling efisien dari energi tenaga surya yang tersedia.
    atribut:
    • Dimensions (mm): 310x125x465
    • Input Voltage (V): 154-264AC ±3
    • Maximum Charge Current (A): 120
  12. SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    SIEMENS Inverter (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  13. Fuji Electric LV Inverter FRENIC-Ace (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp17.999.900

    Fuji Electric LV Inverter FRENIC-Ace (Inverter Drive Kecepatan Variabel)
    atribut:
    • Phase: 3
    • Voltage (V): 400
    • Type: EMC Filter Built-in
    • Braking Torque (%): 12
    • Cooling Method: Fan cooling
    • Enclosure: IP20, UL open type
    • Overload Capability: 120% of nominal current for 1min
  14. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp2.399.900

  15. Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp4.399.900

    Schneider Electric Variable Speed Drive Altivar Easy 310 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Number of Phases: 3 Phases
    • Rated Supply Voltage (V): 380-460 (-15 to 10%)
Daftar Harga ac fuji electric Terbaru October 2026
Fuji Electric Inverter (Inverter Drive Kecepatan Variabel)Rp3.799.900
Fuji Electric LV Inverter Standard (Inverter Drive Kecepatan Variabel)Rp4.499.900
Fuji Electric LV Inverter FRENIC-Mini (New C2) (Inverter Drive Kecepatan Variabel)Rp3.499.900
Fuji Electric Variable Frequency DriveRp4.599.900
Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)Rp7.299.900
Fuji Electric LV Inverter FRENIC-HVAC (Inverter Drive Kecepatan Variabel)Rp9.999.900
Fuji Electric Compact Inverter FRENIC-Mini C2 Series (Inverter Drive Kecepatan Variabel)Rp4.699.900
Fuji Electric Constant Torque Drives AccessoriesRp479.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Fuji Electric LV Inverter 2 Analog Current Output (Inverter Drive Kecepatan Variabel)Rp6.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)